This item is Discontinued.

This item is Discontinued.
Dining Table - 35"X 60" / High Glossy White (Discontinued)
Mfr #
I 7820
Zoro #
G800671216
UPC # 680796042516
Country of Origin Taiwan, Province of China
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7820
- Zoro #
- G800671216
- UPC #
- 680796042516
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 35.25
- Length
- 35.25
- Height
- 18.75
Details
- Weight
- 55 lbs.
- Material
- Tempered Glass,Glass, Metal
- For Use With
- Indoors, Residential
- Color
- Clear
- Capacity
- 60 lbs.
- Includes
- Installation hardware, assembly instructions
Description
If you want a unique accent piece to anchor your living room, then look no further than this elegant round coffee table with an open hourglass base. The spacious tempered glass top is large enough to place a decorative item with some coffee table books, while the subtle finish on the sturdy, wired stainless-steel base blends with many styles of decor. The size is perfect even for small spaces, with its contemporary boho appeal. Assembly is required.. Contemporary style round coffee table with a chic boho vibe. Thick, clear tempered glass top with plenty of space to showcase books and decorative objects, or for a tray of appetizers when entertaining. Strong, open hourglass wire frame and compact size accent table that will not overwhelm a space. Understated and elegant stainless steel finish coordinates with many decor styles.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov