This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 48" / Brown Reclaimed Wood-Look/Black (Discontinued)
Mfr #
I 3396
Zoro #
G400670879
UPC # 680796000219
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3396
- Zoro #
- G400670879
- UPC #
- 680796000219
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 22
- Length
- 22
- Height
- 21.75
Details
- Weight
- 18 lbs.
- For Use With
- Indoors, Residential
- Material
- Metal,Glass, Particle Board
- Capacity
- 50 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- Black
Description
Bring some style with a touch of glam to your living space with this sleek, square end table. Framed with a sturdy black nickel metal base in a stylish design for added appeal, the spacious mirror top surface beautifully reflects any decorative accent piece or lamp you place on top to give it that extra sparkle. The simple modern lines of this end table fits perfectly with most decor styles.. Spacious, glam mirror top surface. Strong square black nickel metal base in a trend setting design. Multi-functional minimalist style square end table suitable for most decors. .
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.