This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 48" / Chrome With 8Mm Tempered Glass (Discontinued)
Mfr #
I 1069
Zoro #
G800670813
UPC # 878218009234
Country of Origin China
Category Dining Room Tables & Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1069
- Zoro #
- G800670813
- UPC #
- 878218009234
- Country of Origin
- China
Dimensions
- Width
- 35.75
- Length
- 47.75
- Height
- 30
Details
- Includes
- Installation hardware, assembly instructions
- Color
- Clear
- Weight
- 58 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 22 lbs.
- Material
- Tempered Glass,Metal
Description
Make meal time more interesting with the chic look of this contemporary styled rectangular dining table. The clear tempered glass top gives your dining space an open and airy feel, while the silver chrome metal tubular base adds a modern touch that will keep you dining in style. Featuring smooth rounded edges from top to bottom, this table can easily be paired with your choice of chairs and is ideal for smaller spaces, lofts, dining room, or eat in kitchens.. Modern contemporary styling. Thick clear tempered glass top. Chrome tubular metal base. Comfortably seats up to 4 people. Smooth rounded edges
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.