This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 48" / Grey Cement / Chrome Metal (Discontinued)
Mfr #
I 1043
Zoro #
G400670589
UPC # 680796000813
Country of Origin Taiwan, Province of China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1043
- Zoro #
- G400670589
- UPC #
- 680796000813
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 36
- Length
- 48
- Height
- 31
Details
- Capacity
- 110 lbs.
- Weight
- 46 lbs.
- Color
- Grey
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Material
- Particle Board,Laminate, Metal
Description
This oh-so-trendy cement-finished dining table is on point with today's styles thanks to its perfect mix of contemporary and minimalist looks. To complete your dining collection, easily pair this kitchen table with 4 matching chairs of your choice thanks to its up-to-date cement look. For your shiny tastes, the chrome metal legs give you that added elegance you need in the dining room of your small home, condo or apartment. When in need of a refreshment, here's your solution. Chairs sold separately.. In a versatile cement look, this dining table fits perfectly in today's dining or even work spaces in small homes, condos, lofts or apartments.. Use this grey dining room table for modern or casual dining thanks to a thick table top that gives a rich, full look.. Stylish chrome metal legs have an x-shaped design, which adds a contemporary element to the wood dining table.. The table comfortably seats up to 4 people (chairs sold separately).. Product Dimensions: 48 Inch L x 36 Inch W x 31 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov