This item is Discontinued.

Monarch Specialties Dining Table - 36"X 48" X 60" /  Espresso With A Leaf I 1897

This item is Discontinued.

Monarch Specialties

Dining Table - 36"X 48" X 60" / Espresso With A Leaf (Discontinued)

Mfr # I 1897
Zoro # G800670615
UPC # 21032207281
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 1897
Zoro #
G800670615
UPC #
21032207281
Country of Origin
Malaysia

Dimensions

Width
35.5
Length
60
Height
30

Details

Includes
Installation hardware, assembly instructions
Weight
78 lbs.
For Use With
Indoors, Residential
Capacity
300 lbs.
Color
Espresso
Material
Solid Wood,Mdf

Description

Timeless appeal, clean lines and simple design are the key elements of this dining table. Featuring a solid wood rectangular table top with smooth curved ends, and sleek square tapered legs all finished in a deep espresso. It includes a convenient butterfly leaf that extends the length of the table to comfortably seat 4-6 people. This dining table is quality built and will blend with most décor styles. Chairs are sold separately.. Butterfly leaf included, extends table's length to seat between 4-6 people. Solid wood rectangular table top. Sleek tapered legs. Sophisticated dark espresso finish suitable for any style of décor. Transitional design suitable in a casual or formal dining space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.