This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 48" X 60" / Espresso With A Leaf (Discontinued)
Mfr #
I 7923P
Zoro #
G500671066
UPC # 680796017651
Country of Origin Malaysia
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7923P
- Zoro #
- G500671066
- UPC #
- 680796017651
- Country of Origin
- Malaysia
- Color
- Cherry
- Capacity
- 145 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 17 lbs.
- Material
- Particle Board,Laminate
- For Use With
- Indoors, Residential
Description
Giving your living room a refresher has never been easier thanks to this convenient 3-piece coffee table set in cherry that is as versatile as it gets; pairing well with any other decor style in your small home, condo or apartment. Its modern angled design is safe for the kids and pets, while the lower storage shelves are ideal for extra magazines, books or decorative items. For a new homey feel, you're in the right place.. 3-piece set includes 1 coffee table and 2 matching end tables with ample surface space and lower shelves for magazines, books, or other decorative items. Draw attention to your decor with a stylish wood look table set for your living room finished in a cherry tone. Sturdy, these cherry tables will also be safer for the kids and pets thanks to a rounded shape. The perfect match for casual or more formal living rooms, basements or family rooms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.