This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 60" / Dark Taupe / Black Metal (Discontinued)
Mfr #
I 1100
Zoro #
G300670863
UPC # 680796000332
Country of Origin China
Category Dining Room Tables & Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1100
- Zoro #
- G300670863
- UPC #
- 680796000332
- Country of Origin
- China
Dimensions
- Width
- 36
- Length
- 60
- Height
- 30
Details
- Includes
- Installation hardware, assembly instructions
- Material
- Hollow-Core, Mdf, Particle Board,Metal
- Weight
- 56 lbs.
- Color
- Dark Taupe
- Capacity
- 400 lbs.
- For Use With
- Indoors, Residential
Description
Create a modern industrial minimalist look to your dining space or kitchen area with this two tone dining table. The rectangular top is finished in a dark taupe wood look laminate, while the sleek track black metal legs with an x base design elevates the look to a whole new level. Ideal for small spaces, eat in kitchens or lofts, this dining table can be paired with a variety of modern chair options providing years of enjoyment that will not disappoint. Chairs are sold separately.. Two tone modern industrial minimalist style dining table. Sleek track black metal legs. Thick rectangular top in an elegant dark taupe wood look finish. Mix and match with a variety of chair options; Ideal for eating in kitchens, lofts or small spaces. Product Dimensions : 60" L x 36" W x 30" H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.