This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 60" / Espresso / Black Metal (Discontinued)
Mfr #
I 1105
Zoro #
G600670938
UPC # 680796000356
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1105
- Zoro #
- G600670938
- UPC #
- 680796000356
- Country of Origin
- China
Dimensions
- Width
- 36
- Length
- 60
- Height
- 30
Details
- Capacity
- 400 lbs.
- Color
- Espresso
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Material
- Hollow-Core, Mdf, Particle Board,Metal
- Weight
- 51 lbs.
Description
Searching for a modern, yet minimalist look for your kitchen? Youre in the right place with this stylish rectangular wood look dining table, featured in a dark brown, espresso finish complimented by its black metal legs and designed so that you can easily slide in your 4 chairs for space saving convenience. All the elements of a great contemporary dining table Right here. Chairs are sold separately.. Thick panel, dark brown dining table top pairs flawlessly with the sleek minimalist style black metal legs. Features a U-shaped frame that allows you to easily slide in your chairs. Your space saving solution as a kitchen table or dining room table in an apartment, condo, small home or even in a loft. The ideal combination of function and style: the modern dining table is compact enough with a spacious espresso wood-look finished table top. Product Dimensions: 60 Inch L x 36 Inch W x 30 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.