This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 60" / Espresso / Black Metal (Discontinued)
Mfr #
I 1138
Zoro #
G200670918
UPC # 680796033545
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1138
- Zoro #
- G200670918
- UPC #
- 680796033545
- Country of Origin
- China
Dimensions
- Width
- 36
- Length
- 60
- Height
- 31
Details
- Material
- Hollow-Core,Laminate, Mdf, Metal, Particle Board
- Weight
- 57 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 150 lbs.
- Color
- Espresso
- Includes
- Installation hardware, assembly instructions
Description
Gather around for a dinner night with family or friends and enjoy this trendy dark brown dining room table that seats up to 6 people. It is thoughtfully designed for a kitchen or dining room setting, offering sturdy black metal legs for an extra touch of style. This high-quality, espresso wood look kitchen table is sure to become your favorite. Its time to dine in style and comfortably! Chairs are sold separately.. Boasting a wood look table top, this espresso dining room table enhances your kitchen or dining room look. Perfect combination of style and durability with its thick panel construction and sturdy black metal legs. This dark brown industrial dining table comfortably seats up to 6 people so you can easily host some friends and family. Tailored to casual or formal dining, this kitchen table fits nicely in small homes, apartments or condos where space is a challenge. Product Dimensions: 60 Inch L x 36 Inch W x 31 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.