This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 60" / Grey Cement / Chrome Metal (Discontinued)
Mfr #
I 7993P
Zoro #
G400671388
UPC # 680796017668
Country of Origin Malaysia
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7993P
- Zoro #
- G400671388
- UPC #
- 680796017668
- Country of Origin
- Malaysia
Dimensions
- Width
- 20.5
- Length
- 42
- Height
- 17
Details
- Material
- Particle Board,Laminate
- For Use With
- Indoors, Residential
- Color
- Cherry
- Includes
- Installation hardware, assembly instructions
- Capacity
- 100 lbs.
- Weight
- 36 lbs.
Description
Whether you need the perfect living room table set to match your current decor style or if you're starting fresh, this is the perfect coffee table and end table trio for you. In a beautiful trendy cherry finish, these living room tables offer top and bottom shelves for ample storage space so that you can sport any decorations or electronics. Made of a sturdy, thick panel construction, these tables can be placed just about anywhere in your living room, family room or basement. They are also perfect for small homes, condos or apartments.. Ideal match for your sofa with a versatile cherry finish. Characterizing contemporary styling accurately with a cherry color, this living room table set includes one coffee table and two end tables. Each table in this 3 piece coffee table set boasts ample surface space for decorations, electronics, books or more; perfect for the living room, family room, basement or den. Each table has a bottom shelf for even more storage options.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.