This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 60" / Grey / Chrome Metal (Discontinued)
Mfr #
I 1008
Zoro #
G700670661
UPC # 21032262464
Country of Origin Malaysia
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1008
- Zoro #
- G700670661
- UPC #
- 21032262464
- Country of Origin
- Malaysia
Dimensions
- Width
- 35
- Length
- 35
- Height
- 30
Details
- Material
- Foam,Mdf, Solid Wood,Leather-Look
- Capacity
- 150 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 31 lbs.
- Color
- White
- For Use With
- Indoors, Residential
- Application
- Dining
Description
This casual three piece dining set offers a classic look that will blend in with any decor. The round table features a solid-top drop leaf at both ends, straight edges and tapered solid wood square legs. The two armless side chairs feature a ladder back design with padded upholstered white PVC seating for comfort. The clean lines of this set paired with a white colored finish, will help create a timeless look you will love.. 3 pcs set include table with 2 chairs. Drop leaf table top opens up at both ends to offer more surface space. Comfortably cushioned white easy care PVC seats. Ideal for small spaces, lofts, dorms and kitchenettes. Product Dimensions (table): 39 Inch L x 24 Inch W x 30 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.