This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 60" / Grey / Chrome Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7957P
- Zoro #
- G800671438
- UPC #
- 680796012823
- Country of Origin
- China
- Capacity
- 66 lbs.
- Color
- Espresso
- Material
- MDF,Metal
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 25 lbs.
Description
Bring a fresh urban style to your living space with this unique, modern 3 piece coffee table set. The table tops are finished in a warm espresso laminate and framed in a solid silver metal base with a contemporary design. The rectangular coffee table with a spacious surface is just the right size for compact spaces and the matching square topped side tables can easily hold a pair of lamps or decorative objects. The simple minimalist style of this table set will anchor your living room or family room to perfection!. 3 piece table set includes a rectangular coffee table and two matching square end tables. Smooth laminate tops in a warm espresso finish. Strong silver metal base in a modern design. Clean lined minimalist style compliments any living space.