This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 60" / White Glossy / Chrome Metal (Discontinued)
Mfr #
I 1118
Zoro #
G200670741
UPC # 680796001223
Country of Origin Taiwan, Province of China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1118
- Zoro #
- G200670741
- UPC #
- 680796001223
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 35.5
- Length
- 59
- Height
- 30.25
Details
- Weight
- 61 lbs.
- Capacity
- 110 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- White
- For Use With
- Indoors, Residential
- Material
- Particle Board,Metal
Description
Welcome to contemporary at its finest! In a trendy glossy white finish, this is the most versatile kitchen table for casual or formal dining for up to 4 people. Thanks to U-shaped chrome metal legs, the thick rectangular table is extra sturdy and can fit in just about any space - Small home, condo or apartment, no problem!. This dining table boasts a sophisticated glossy white finish. Dining room table with a touch of luxury: Smooth and dazzling table top is supported by shiny, U-shaped chrome metal legs. Kitchen table seats up to 4 people. Versatile wood look dining table is useful for casual or formal dining in your kitchen, living room or work area. Product Dimensions: 59 Inch L x 36 Inch W x 30 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.