This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 60" / White Glossy / Chrome Metal (Discontinued)
Mfr #
I 7965P
Zoro #
G100671503
UPC # 680796042400
Country of Origin Taiwan, Province of China
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7965P
- Zoro #
- G100671503
- UPC #
- 680796042400
- Country of Origin
- Taiwan, Province of China
- Includes
- Installation hardware, assembly instructions
- Color
- White
- Material
- MDF,Metal, Particle Board
- For Use With
- Indoors, Residential
- Capacity
- 60 lbs.
- Weight
- 23 lbs.
Description
Refresh your living room with this stylish and contemporary 3 piece round table set that will add polish to your space. The clean lines of this set include a coffee table with a spacious glossy white surface to showcase an artful arrangement, place some books or magazines, or to set down a tray of snacks when entertaining. The matching end tables can hold a lamp with space to put down your drink. The tables are supported with a sleek cross metal base in a lustrous chrome finish for a nice, simple overall design. This table set fits perfectly in a small living room, family room, or office area without crowding a space or sacrificing style. Assembly is required.. Contemporary style 3 piece set that includes a round coffee table with two matching end tables. Sleek and spacious glossy white laminate tops with a simple, polished chrome cross metal base for sturdy support. An ideal size coffee table set for a small living room, family room, or office area with its clean line design and chic style. Product dimensions: 35.5 Inch L x 35.5 Inch W x 18.75 Inch H; 22 Inch L x 22 Inch W x 24 Inch H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.