This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 60" / White Glossy / White Metal (Discontinued)
Mfr #
I 1101
Zoro #
G600670860
UPC # 680796000349
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1101
- Zoro #
- G600670860
- UPC #
- 680796000349
- Country of Origin
- China
Dimensions
- Width
- 36
- Length
- 60
- Height
- 30
Details
- Weight
- 56 lbs.
- Color
- White
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 400 lbs.
- Material
- Hollow-Core, Mdf, Particle Board,Metal
Description
Create a modern industrial minimalist look to your dining space or kitchen area with this stylish dining table. The rectangular top is finished in a chic glossy white, while the sleek track white metal legs with an x base design elevates the look to a whole new level. Ideal for small spaces, eat in kitchens or lofts, this dining table can be paired with a variety of modern chair options providing years of enjoyment that will not disappoint. Chairs are sold separately.. Modern industrial minimalist style dining table. Sleek track black metal legs. Thick rectangular top in glossy white finish. Mix and match with a variety of chair options; Ideal for eating in kitchens, lofts or small spaces. Product Dimensions : 60" L x 36" W x 30" H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.