This item is Discontinued.

This item is Discontinued.
Dining Table - 42"X 42" / Espresso Counter Height (Discontinued)
Mfr #
I 1900
Zoro #
G500670670
UPC # 878218006561
Country of Origin Malaysia
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1900
- Zoro #
- G500670670
- UPC #
- 878218006561
- Country of Origin
- Malaysia
Dimensions
- Width
- 42
- Length
- 42
- Height
- 36
Details
- Includes
- Installation hardware, assembly instructions
- Capacity
- 300 lbs.
- For Use With
- Indoors, Residential
- Material
- Solid Wood,Mdf, Veneer
- Weight
- 68 lbs.
- Color
- Espresso
Description
Contemporary styling meets casual dining with this simple modern counter height table that comfortably seats up to 4 people. Bathed in a rich espresso veneer, the sleek lines paired with thick panel construction make this table a must have for your home. The open bottom shelf provides ideal storage space for cook books, casual dinner ware or serving platters. Pair with our matching counter height chairs (not included) offered in three different colors to complete the look.. Transitional/contemporary style counter height dining table. Ideal for lofts, condos, eat in kitchens. Open bottom shelf provides additional storage options. Comfortably seats up to 4 people; Chairs are sold separately. Product Dimensions: 48 Inch L x 24 Inch W x 24 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov