This item is Discontinued.

This item is Discontinued.
Dining Table - 48"Dia/ Black Reclaimed Wood / Black Metal (Discontinued)
Mfr #
I 1153
Zoro #
G000670620
UPC # 680796042479
Country of Origin Taiwan, Province of China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1153
- Zoro #
- G000670620
- UPC #
- 680796042479
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 47.25
- Length
- 47.25
- Height
- 29.5
Details
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Material
- Mdf,Laminate, Metal, Particle Board
- Color
- Black
- Weight
- 48 lbs.
- Capacity
- 60 lbs.
Description
Whether you are moving into a new condo or renovating your kitchen and dining area, start your re-fresh with this simple and modern, casual round dining table. Comfortably seating up to 4 people, this mid-century inspired table design has a beautiful rich black, laminate reclaimed wood look top, contrasting with strong black angled metal legs for stability. The compact size of this dining table is ideal for small kitchens or an open dining space giving it a cozy ambiance when entertaining family or friends. Pair the dining table with some comfy chairs (not included) and your eat-in area is ready to use! Assembly is required.. Mid-century inspired, contemporary round dining table for a casual kitchen or dining space. Seats 4 people comfortably when eating or entertaining. Warm black reclaimed wood look laminate tabletop, with contrasting slanted black metal legs for a sleek design. Compact size ideal for small homes, condos, and apartments where space is limited but you still want style. Product dimensions: 47.25 Inch W x 47.25 Inch L x 29.5 Inch H