This item is Discontinued.

This item is Discontinued.
Dining Table - 48"Dia/ Taupe Reclaimed Wood / Black Metal (Discontinued)
Mfr #
I 3225
Zoro #
G600671317
UPC # 878218009814
Country of Origin Taiwan, Province of China
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3225
- Zoro #
- G600671317
- UPC #
- 878218009814
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 22
- Length
- 44
- Height
- 17
Details
- Weight
- 32 lbs.
- Capacity
- 132 lbs.
- Material
- Particle Board,Laminate, Metal
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Color
- Grey
Description
Inspired by clean lines and a simplistic, yet modern feel, this grey wood look and chrome metal coffee table offers a contemporary allure that will make you feel comfortable in your living room, office space or den. With the smoothest of thick panel surfaces, its grey finish warms up your living space, while the criss-cross chrome metal legs are both sturdy and shiny to complement the table top. Add this stand-out center table to small home, condo or apartment's decor collection now!. This contemporary coffee table for living room consists of a grey wood look finish. Add its bright chrome metal criss-cross frame and you have a super-stylish center table that can handle your coffee, tea, books, laptop/tablet or any other decor items. The perfect accent table for any room, including your living room, office space or den. Thick panel, easy-to-clean table top.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.