This item is Discontinued.

This item is Discontinued.
Futon, Split Back Convertible Sofa, Black Micro-Suede (Discontinued)
Mfr #
I 8990
Zoro #
G200670956
UPC # 878218009432
Country of Origin China
Category Sofas & Love Seats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8990
- Zoro #
- G200670956
- UPC #
- 878218009432
- Country of Origin
- China
Dimensions
- Width
- 38
- Height
- 33
- Length
- 70
Details
- Color
- Black
- For Use With
- Indoors, Residential
- Capacity
- 440 lbs.
- Weight
- 81 lbs.
- Material
- Foam,Mdf, Metal, Solid Wood,Micro-Suede
- Includes
- Installation hardware, assembly instructions
Description
Designed with both comfort and fashion, this inviting convertible sofa is a chic choice for any room. The versatile split back design allows you to select up to 3 positions for unique comfort with an easy to adjust mechanism. Quickly convert this piece into a bed for unexpected guests and allow the pillow top design to speak for itself. Featuring angled chrome legs that offer stable support, stylish biscuit tufting and soft light black micro-suede upholstery, this futon is a sleek choice for every modern home.. Convertible sofa upholstered in a luxurious black micro-suede fabric. Split back design and easy to use mechanism allows 3 positions for customized comfort. Quickly and easily converts to an extra bed for unexpected guests. Comfortably padded with biscuit tufting detailing. Strong chrome metal feet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.