This item is Discontinued.

This item is Discontinued.
Futon, Split Back Convertible Sofa, Grey Micro-Suede (Discontinued)
Mfr #
I 8988
Zoro #
G700670968
UPC # 878218009418
Country of Origin China
Category Sofas & Love Seats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8988
- Zoro #
- G700670968
- UPC #
- 878218009418
- Country of Origin
- China
- For Use With
- Indoors, Residential
- Material
- Foam,Mdf, Metal, Solid Wood,Micro-Suede
- Includes
- Installation hardware, assembly instructions
- Capacity
- 440 lbs.
- Color
- Grey
- Weight
- 81 lbs.
Description
Designed with both comfort and fashion, this inviting convertible sofa is a chic choice for any room. The versatile split back design allows you to select up to 3 positions for unique comfort with an easy to adjust mechanism. Quickly convert this piece into a bed for unexpected guests and allow the pillow top design to speak for itself. Featuring angled chrome legs that offer stable support, stylish biscuit tufting and soft light grey micro-suede upholstery, this futon is a sleek choice for every modern home.. Convertible sofa upholstered in a luxurious grey micro-suede fabric. Split back design and easy to use mechanism allows 3 positions for customized comfort. Quickly and easily converts to an extra bed for unexpected guests. Comfortably padded with biscuit tufting detailing. Strong chrome metal feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.