Shop MONARCH SPECIALTIES
See all product information
Create Account
Home Bar, Bar Table, Bar Height, Pub, 36" Rectangular, Small, Kitchen, Metal, Laminate, Black, Grey
Mfr # I 2335
Zoro # G000670859
product price:Â
$
80.69
/ea
Key Features
Capacity
100 lbs.
Width
23.75
Height
41
Material
Mdf,Metal
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2335
- Zoro #
- G000670859
- UPC #
- 680796098278
- Country of Origin
- China
Dimensions
- Width
- 23.75
- Height
- 41
- Length
- 35.5
Details
- Capacity
- 100 lbs.
- Material
- Mdf,Metal
- Color
- Black
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 22 lbs.
Description
Embellish your dining area by placing this elegant-looking home bar. Showing off a contemporary half-moon design, the bistro table features sturdy silver metal legs and a smooth black table top. At the perfect height, the pub table is ideal for your favorite cocktail, snacks and even decorative items. This cozy bar height table fits nicely against a wall to save space, making it versatile in smaller homes, apartments or condos. Pair this beautiful bar table with matching stools to complete the look (bar stools not included).. Features sturdy silver metal legs for a contemporary pub table . Half-moon bar height table seating up to 2 people; great for small homes, condos and apartments . The perfect bar table with a smooth black table top perfect for drinks, snacks and a few decor items . Complete your home bar collection with a set of stools (sold separately) . Product Dimensions: 36 Inch L x 24 Inch W x 41 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.