Shop MONARCH SPECIALTIES
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Home Bar, Bar Table, Bar Height, Pub, 30" Round, Small, Kitchen, Metal, Laminate, Brown Marble Look
Mfr # I 2310
Zoro # G300670924
product price:Â
$
138.99
/ea
Key Features
Capacity
100 lbs.
Width
30
Height
42
Material
Mdf,Metal
Color
Espresso
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2310
- Zoro #
- G300670924
- UPC #
- 680796098247
- Country of Origin
- China
Dimensions
- Width
- 30
- Height
- 42
- Length
- 30
Details
- Capacity
- 100 lbs.
- Material
- Mdf,Metal
- Color
- Espresso
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 19 lbs.
Description
Enhance the look of your casual dining area with this transitional style space saver home bar table. It features sleek dark brown, espresso tube metal legs with a comfortable foot rest, and a smooth marble-look top. Easily accommodating two people, this cozy round bar height table is perfect in smaller homes, condos, apartments. Pair it with some bar stools (sold separately) and you have a mini bistro bar!. Transitional design. Sturdy dark brown, espresso metal legs with a round marble-look table top. Pair the home bar with a set of bar stools to complete the set (sold separately). Seats up to 2 people. Great space saver for small homes, condos, apartments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.