This item is Discontinued.

This item is Discontinued.
Home Bar, 36"H, Espresso with Bottle, Glass Storage (Discontinued)
Mfr #
I 2545
Zoro #
G900670676
UPC # 21032261078
Country of Origin China
Category Barware and Beverage Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2545
- Zoro #
- G900670676
- UPC #
- 21032261078
- Country of Origin
- China
Dimensions
- Width
- 15.5
- Height
- 36
- Length
- 36
Details
- Capacity
- 150 lbs.
- Material
- Particle Board,Hollow-Core, Laminate, Mdf
- Color
- Espresso
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 70 lbs.
Description
This stylish and contemporary 36" high bar unit encompasses a design that is ideal for entertaining your guests. It features two doors with hanging wine glass storage and a bottle rack that can hold up to 15 standard wine bottles. The shelving area is great for making cocktails or displaying bar accessories. This espresso finished unit is practical, elegant and a must-have in every home!. 2 door cabinet style closed storage. Suspended stem glass holder with fixed shelf. Wine storage for up to 15 bottles (removable wine rack). 2 open shelves on each side. Holds up to 8 small wine glasses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.