This item is Discontinued.

This item is Discontinued.
Home Bar, 48"L, Espresso with Bottle, Glass Storage (Discontinued)
Mfr #
I 2548
Zoro #
G100670629
UPC # 21032288334
Country of Origin China
Category Barware and Beverage Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2548
- Zoro #
- G100670629
- UPC #
- 21032288334
- Country of Origin
- China
Dimensions
- Width
- 15.5
- Height
- 42
- Length
- 47.25
Details
- Capacity
- 150 lbs.
- Material
- Particle Board,Hollow-Core, Laminate, Mdf
- Color
- Espresso
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 77 lbs.
Description
This stylish and contemporary rectangular bar unit offers great features and functionality. Starting with a space saving wine glass rack to hang 10 stemmed glasses, ample bottom shelf space that is lipped to store your wine bottles with an extra shelf on top for other wine accessories, making this bar unit the ultimate entertaining spot in your home. A rich espresso finish on all sides, along with a large surface space to serve drinks rounds out this multi-functional home bar.. Contemporary style rectangular home bar. Space saving rack to hang 10 stemmed glasses. Extra shelf at the bottom perfect to hold wine or liquor bottles. Rich espresso finish with a large top surface for serving drinks. Product Dimensions: 42 Inch L x 16 Inch D x 20 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov