Shop MONARCH SPECIALTIES
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Home Bar, Wine Rack, Storage Cabinet, Laminate, Brown, Contemporary, Modern
Mfr # I 2543
Zoro # G800670677
product price:Â $317.99
/eaKey Features
Capacity
150 lbs.
Width
15.75
Height
60
Material
Particle Board,Hollow-Core, Laminate, Mdf
Color
Espresso
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2543
- Zoro #
- G800670677
- UPC #
- 680796098322
- Country of Origin
- China
Dimensions
- Width
- 15.75
- Height
- 60
- Length
- 24
Details
- Capacity
- 150 lbs.
- Material
- Particle Board,Hollow-Core, Laminate, Mdf
- Color
- Espresso
- Includes
- Installation hardware, assembly instructions
- Weight
- 80 lbs.
- For Use With
- Indoors, Residential
Description
This stylish and contemporary ladder style home bar encompasses a design that is ideal for entertaining your guests. It features a felt lined drawer accented with a silver metal drawer pull, a place to hang up to 12 small wine glasses, shelf space ideal for making cocktails, and a wine rack that can store up to 15 standard wine bottles. This espresso finished home bar is practical, elegant and a must-have in every home!. 4 Fixed open shelves. Suspended stem glass holder with wide openings for stems. Bottle storage for up to 15 bottles. 1 Storage drawer for bar accessories. Hang up to 12 small wine glasses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.