This item is Discontinued.

This item is Discontinued.
Juvenile Chair, 2 Pcs Set, Dark Brown Leather-Look (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8103
- Zoro #
- G700670616
- UPC #
- 21032259228
- Country of Origin
- China
Dimensions
- Length
- 20
- Width
- 18.5
- Height
- 18
Details
- Weight
- 13.5 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 145 lbs.
- Material
- Foam,Solid Wood,Leather-Look
- Color
- Brown
- Style
- Kids Chair
Description
Your child will feel grown up with this kids' chair and matching ottoman. This 2-piece set for children has a contemporary style like their parents' or grandparents' furniture but at a smaller size just for them. Kids will sink into comfort in the barrel style armchair and kick their feet up onto the rounded footstool, both of which are padded and upholstered in a dark brown leather-look fabric. This lounge chair and ottoman offer soft surfaces on which little ones can sit and watch TV shows or read a book in their living room or bedroom.. 2-piece set includes an upholstered kids' chair and ottoman in a dark brown leather-look fabric. Barrel design chair features a curved backrest, rounded armrests that slope downward, and an attached seat cushion that are all comfortably padded. Small accent chair and padded footstool look like contemporary furniture for grownups but are sized specifically for children. Minor assembly required: All parts for assembly are located on the side of the ottoman; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: Chair measures 20 inches L x 18.5 inches W x 18 inches H; ottoman measures 13 inches L x 12 inches W x 8.25 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.