This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 8143
- Zoro #
- G300670832
- UPC #
- 878218007704
- Country of Origin
- China
Dimensions
- Width
- 18.5
- Length
- 20
- Height
- 20
Details
- Color
- Grey
- Material
- Cotton, Foam,Cotton, Solid Wood,Cotton, Polyester Blend
- Weight
- 16 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 120 lbs.
Description
Give your child a comfy chair of their own with this small accent chair. Upholstered in a white and grey chevron fabric, it has the contemporary style of adult chairs but in a scaled-down size for children. Not only is it cute, it's oh-so cozy with curved armrests and a generously sized seat and backrest. This kids' chair will become your little one's favorite place to sit and read in their bedroom or watch a movie with the family in the living room.. Upholstered kids' chair with a white and grey chevron fabric and a sturdy, solid wood frame. High backrest, integrated armrests that slant upwards, and a thick, attached seat cushion are all comfortably padded. Small accent chair looks like contemporary furniture for grownups but is sized specifically for children. Minor assembly required: All parts for assembly are located in the back of the chair; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 20 inches L x 18.5 inches W x 20 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.