This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8144
- Zoro #
- G900670720
- UPC #
- 680796050016
- Country of Origin
- China
- Color
- Grey
- Weight
- 16 lbs.
- Capacity
- 120 lbs.
- Material
- Foam,Solid Wood,Leather-Look
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Style
- Desk Chair
Description
Give your child a comfy chair of their own with this small accent chair. Upholstered in a grey leather-look fabric, it has the contemporary style of adult chairs but in a scaled-down size for children. Not only is it cute, it's oh-so cozy with curved armrests and a generously sized seat and backrest. This kids' chair will become your little one's favorite place to sit and read in their bedroom or watch a movie with the family in the living room.. Upholstered kids' chair with a grey leather-look fabric and a sturdy, solid wood frame. High backrest, integrated armrests that slant upwards, and a thick, attached seat cushion are all comfortably padded. Small accent chair looks like contemporary furniture for grownups but is sized specifically for children. Minor assembly required: All parts for assembly are located in the back of the chair; illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 20 inches L x 18.5 inches W x 20 inches H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.