This item is Discontinued.

This item is Discontinued.
Kitchen Cart, Rolling Mobile, Storage, Utility, Laminate, White, Contemporary, Modern (Discontinued)
Mfr #
I 3139
Zoro #
G700670647
UPC # 878218006370
Country of Origin Malaysia
Category Food Service Carts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3139
- Zoro #
- G700670647
- UPC #
- 878218006370
- Country of Origin
- Malaysia
Dimensions
- Height
- 33
- Width
- 15.25
- Length
- 22
Details
- Color
- White
- Material
- Particle Board,Laminate
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 41 lbs.
- Capacity
- 75 lbs.
Description
A valuable addition to any home, this multipurpose cart will add storage and functionality to your cooking space. The double door closed storage space includes one adjustable center shelf to help keep you organized while the open storage on top makes a perfect space to put a coffee maker, toaster or cooking books. With clean lines, white finish, silver colored door handles and castors for easy mobility, this cart is the perfect addition to any modern kitchen. This cart is also a great storage solution for laundry rooms or craft rooms!. Built on castors for easy mobility (2 locking, 2 non-locking). Multi-purpose cart ideal for kitchens, laundry rooms or craft rooms. Two door storage space with one center adjustable shelf. Open storage space ideal for small appliances, cookbooks or accents. Sleek silver colored PVC door handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.