This item is Discontinued.

This item is Discontinued.
Lamp Gift Box / Dark Brown Lamp-Bowl-Frame-Candlesticks, 5 Pieces (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 6791
- Zoro #
- G904835903
- UPC #
- 58219106075
- Country of Origin
- China
Dimensions
- Height
- 0
- Width
- 0
- Depth
- 0
Details
- Material
- Metal, Resin
- Color
- Dark Brown
- Weight
- 16.5
- Application
- Indoors
- Includes
- Parts and assembly instructions included
Description
Transform your interior decor scene with the perfect matching wood 5-piece gift set that includes 1 table lamp with a beautiful beige lamp shade, 2 candlestick holders, 1 picture frame (4x6") and 1 treasure box. This set will stand out in your entryway, living room or bedroom with its versatile dark brown color. Ideal as a house-warming gift!
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI