This item is Discontinued.

This item is Discontinued.
Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2034
- Zoro #
- G800670790
- UPC #
- 680796098209
- Country of Origin
- China
Dimensions
- Height
- 14.5
- Width
- 17.75
- Length
- 15
Details
- Color
- Black
- Includes
- Installation hardware, assembly instructions
- Weight
- 3 lbs.
- For Use With
- Indoors, Residential
- Material
- Metal,Leather-Look
- Capacity
- 10 lbs.
Description
Time to get a modern edge on your living room décor. This magazine rack is the perfect accessory to avoid any cluttered magazines or books while providing a contemporary and stylish black leather look to your décor. It is also useful for easy access to your electronic devices such as remotes, a small laptop or your iPad/tablet.. Freestanding black leather look magazine holder easily stores any assortment of magazines, newspapers or books . Perfect for electronics such as your iPad, tablet, or small laptop . This magazine rack is the perfect living room storage solution in your living room, office, family room, or den, for a space saving solution . Chrome metal frame holds everything in place with no slipping along your floor . Product Dimensions: 15 Inch L x 18 Inch W x 15 Inch H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.