This item is Discontinued.

This item is Discontinued.
Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2036
- Zoro #
- G200670840
- UPC #
- 680796094362
- Country of Origin
- China
Dimensions
- Height
- 14.5
- Width
- 17.75
- Length
- 15
Details
- Color
- White
- Includes
- Installation hardware, assembly instructions
- Weight
- 3 lbs.
- Material
- Metal,Leather-Look
- For Use With
- Indoors, Residential
- Capacity
- 10 lbs.
Description
Time to get a modern edge on your living room décor. This magazine rack is the perfect accessory to avoid any cluttered magazines or books while providing a contemporary and stylish white leather look to your decor. It is also useful for easy access to your electronic devices. . Freestanding white leather look magazine holder easily stores any assortment of magazines, newspapers or books . This magazine rack is the perfect living room storage solution in your living room, office, family room, or den, for a space saving solution . Chrome metal frame holds everything in place with no slipping along your floor . Product Dimensions: 15 Inch L x 18 Inch W x 15 Inch H. Product Dimensions: 15 Inch L x 18 Inch W x 15 Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.