Shop MONARCH SPECIALTIES
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional
Mfr # I 3102
Zoro # G600670686
product price:Â
$
114.99
/ea
Key Features
Width
20
Length
23
Capacity
0 lbs.
Material
Solid Wood,Mdf
Includes
Installation hardware, assembly instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3102
- Zoro #
- G600670686
- UPC #
- 680796098476
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 20
- Length
- 23
- Height
- 59
Details
- Capacity
- 0 lbs.
- Material
- Solid Wood,Mdf
- Includes
- Installation hardware, assembly instructions
- Color
- White
- For Use With
- Indoors, Residential
- Weight
- 19 lbs.
Description
Add a touch of timeless charm to a bedroom or bathroom with this traditional wooden cheval floor mirror. It features the characteristic traits of this enduring style - elegant turned side posts, curved bracket feet, and decorative ring screws. For convenience, the mirror tilts so you can see your full length reflection in the large oval-shaped glass surface when you are dressing up in the morning for work or at night for dinner with friends. Made of solid wood and finished in antique white, this sturdy free standing mirror is lightweight enough to be portable and includes a cross brace for stability.. Wooden cheval mirror with a large oval-shaped glass surface and swivel motion that allows easy adjustment for a full length view. Free standing floor mirror made of solid wood can be positioned where needed in a bedroom or bathroom and features a cross brace between the posts for stability. Traditional design details include turned side posts, bracket feet, ring screws, and an antique white finish. Assembly required: Illustrated instructions and all hardware are provided for convenience additional tools may be needed. Product dimensions: 23 inches L x 20 inches W x 59 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.