This item is Discontinued.

This item is Discontinued.
Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Black, Contemporary, Modern (Discontinued)
Mfr #
I 3364
Zoro #
G300670788
UPC # 878218001184
Country of Origin Taiwan, Province of China
Category Decorative Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3364
- Zoro #
- G300670788
- UPC #
- 878218001184
- Country of Origin
- Taiwan, Province of China
- Weight
- 21 lbs.
- Capacity
- 50 lbs.
- Color
- Black
- Material
- Mdf
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
Mirror, mirror on the wall, full-length mirrors beat them all! You can be the fairest of all with this contemporary style oval shaped cheval mirror with a sturdy back support allowing you to place it anywhere in a room. This free standing mirror with a beautiful black toned frame is the perfect accent piece to have in a bedroom while getting dressed for work or a fancy evening out.. Full-length cheval mirror with a sturdy stand. Contemporary oval frame in black. This free standing mirror blends well in a contemporary or transitional style bedroom or guest room. Easily moves around to any space in a room and no assembly required. Product Dimensions: 19"L x 19"W x 59"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.