This item is Discontinued.

This item is Discontinued.
Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (Discontinued)
Mfr #
I 3359
Zoro #
G700670845
UPC # 680796098582
Country of Origin Taiwan, Province of China
Category Decorative Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3359
- Zoro #
- G700670845
- UPC #
- 680796098582
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 59
- Length
- 18.75
- Width
- 18.5
Details
- For Use With
- Indoors, Residential
- Capacity
- 11 lbs.
- Color
- Grey
- Includes
- Installation hardware, assembly instructions
- Weight
- 21 lbs.
- Material
- Mdf
Description
Mirror, mirror on the wall, full-length mirrors beat them all! You can be the fairest of all with this contemporary style oval shaped cheval mirror with a sturdy back support allowing you to place it anywhere in the room. This free standing mirror with a matte grey finished frame is the perfect accent piece to have in your bedroom while getting dressed for work or a fancy evening out.. Full-length cheval mirror with a sturdy stand. Contemporary oval frame in a matte grey tone. This free standing mirror blends well in a contemporary or transitional style bedroom or guest room. Easily moves around to any space in a room and no assembly required. Product Dimensions: 19"L x 19"W x 59"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov