This item is Discontinued.

This item is Discontinued.
Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Traditional (Discontinued)
Mfr #
I 3155
Zoro #
G800670608
UPC # 680796043285
Country of Origin Taiwan, Province of China
Category Decorative Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3155
- Zoro #
- G800670608
- UPC #
- 680796043285
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 20
- Length
- 23
- Height
- 59
Details
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 19 lbs.
- Capacity
- 35 lbs.
- Material
- Solid Wood,Mdf
- Color
- Grey
Description
Add a touch of timeless charm to a bedroom or bathroom with this traditional wooden cheval floor mirror. It features the characteristic traits of this enduring style elegant turned side posts, curved bracket feet, and decorative ring screws. For convenience, the mirror tilts so you can see your full length reflection in the large oval-shaped glass surface when you are dressing up in the morning for work or at night for dinner with friends. Made of solid wood and finished in grey, this sturdy free standing mirror is lightweight enough to be portable and includes a cross brace for stability.. Wooden cheval mirror with a large oval-shaped glass surface and swivel motion that allows easy adjustment for a full length view. Free standing floor mirror made of solid wood can be positioned where needed in a bedroom or bathroom and features a cross brace between the posts for stability. Traditional design details include turned side posts, bracket feet, ring screws, and a grey finish. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed). Product dimensions: 23 inches L x 20 inches W x 59 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.