This item is Discontinued.

This item is Discontinued.
Nesting Table - 2Pcs Set / Espresso Bentwood (Discontinued)
Mfr #
I 3013
Zoro #
G500671257
UPC # 21032258603
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3013
- Zoro #
- G500671257
- UPC #
- 21032258603
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 16.5
- Length
- 21.5
- Height
- 24
Details
- Weight
- 10 lbs.
- Material
- MDF,Glass, Laminate, Particle Board, Tempered Glass
- Includes
- Installation hardware, assembly instructions
- Capacity
- 22 lbs.
- For Use With
- Indoors, Residential
- Color
- Espresso
Description
With a thick oval shaped tempered glass tops, this 2 piece nesting table set gives a contemporary style to any room. The beautifully stained espresso "bentwood" legs provide sturdy support with elegance. Use this multi- functional set as end tables, snack tables, decorative display tables, or simply accent pieces in your living room, family room, office, or den.. Two piece nesting table set in a transitional/contemporary style. Thick clear tempered glass oval shaped table tops with ample space to place drinks, snacks, or tablet. Espresso finish bentwood legs support over a sturdy base. Multi-purpose use as end, snack, or accent tables in a living room, family room, den, office space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov