This item is Discontinued.

This item is Discontinued.
Nesting Table - 2Pcs Set / Silver With Tempered Glass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3322
- Zoro #
- G400671227
- UPC #
- 21032257637
- Country of Origin
- China
- Weight
- 15 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 11 lbs.
- For Use With
- Indoors, Residential
- Material
- Metal,Tempered Glass
- Color
- Silver
Description
This set of 2 chic round nesting tables with 5mm thick glass tops, will add contemporary sophistication to any room in your home. The satin silver metal base with curved legs offer a unique design that not only is eye catching but provides stability. Use this multi-functional set as end tables, lamp tables, decorative display tables or separately for added surface space when company arrives.. Set of 2 round nesting tables. Thick tempered glass tops. Unique metal base design. Versatile to use as accent, end, or display tables.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.