This item is Discontinued.

This item is Discontinued.
Nesting Table - 3Pcs Set / Espresso Marble Top (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7982N
- Zoro #
- G500671400
- UPC #
- 21032244644
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 12.5
- Height
- 13.75
Details
- Color
- Espresso
- Capacity
- 30 lbs.
- For Use With
- Indoors, Residential
- Weight
- 8 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- Particle Board,Laminate, MDF
Description
When it comes to adorning your living space, this 3 piece nesting table set in three sizes is an attractive way to style your home. The legs and apron of these rectangular tables are wrapped in a rich espresso color, which blend beautifully with most decors, while the muted shades of cream, onyx and gray of the marble-look table tops give a rich finish. Use this 3 piece set as side/end tables or as snack tables when entertaining.. 3 piece rectangular nesting tables set. Sophisticated onyx/cream/grey marble-look table tops with an espresso base. Conveniently use as side/end tables and snack tables in any room-. .
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov