This item is Discontinued.

This item is Discontinued.
Office Chair, Guest, Metal, Armrests, Computer Desk, Work, Metal, Mesh, Black, Contemporary, Modern (Discontinued)
Mfr #
I 7264
Zoro #
G900671413
UPC # 680796032227
Country of Origin China
Category Waiting Room & Guest Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7264
- Zoro #
- G900671413
- UPC #
- 680796032227
- Country of Origin
- China
- Color
- Black
- Includes
- Installation hardware, assembly instructions
- Capacity
- 330 lbs.
- For Use With
- Indoors, Residential
- Material
- Foam, Metal, Plastic,Polyester
- Weight
- 35 lbs.
- Style
- Office Chair
Description
Revive your waiting room, reception area or office space with this contemporary, retro-inspired set of 2 guest office chairs. These BIFMA certified, curved mid-back office chairs are upholstered in durable and breathable mesh fabric in a sleek black, with perfectly positioned arm rests offering supreme comfort. The u-shaped black metal base gives firm stability. Your visitors will feel so good in these guest chairs, they may never leave your office! Assembly is required.. BIFMA certified set of 2 guest office chairs for commercial and residential use. Upholstered in a breathable commercial grade black mesh polyester material. Slightly curved mid-back and padded seat cushion supports the posture. Sleek arm rests provide added comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.