This item is Discontinued.

This item is Discontinued.
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7267
- Zoro #
- G700671408
- UPC #
- 680796010713
- Country of Origin
- China
Dimensions
- Length
- 22.5
- Height
- 37
- Width
- 24
Details
- Includes
- Installation hardware, assembly instructions
- Capacity
- 260 lbs.
- For Use With
- Indoors, Residential
- Weight
- 22 lbs.
- Material
- Foam,MDF, Metal, Nylon, Polypropylene,Polyester
- Color
- Black
- Style
- Office Chair
Description
Retro inspired but modernized for today's office space, this contemporary mid-back office chair in classic black brings instant style to a room. This BIFMA certified swivel office chair, upholstered in durable and breathable polyester and nylon blend fabric, has a convenient lever to adjust the seat height and a lock-in/free tilt mechanism so you can sit back and work in ultimate comfort. The curved back, thick cushioned seat, and sleek armrests support long hours of sitting. With 5 hooded nylon castors for easy mobility, this easy to assemble office chair sets up your work area in no time!. Office chair BIFMA standard for home or commercial use. Adjustable seat height with tilt back lock-in/free mechanism for supreme comfort. Upholstered in durable and thick black polyester/nylon material. Curved fabric back with thick cushioned seat for comfort.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.