This item is Discontinued.

This item is Discontinued.
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7341
- Zoro #
- G904836016
- UPC #
- 680796054328
- Country of Origin
- China
Dimensions
- Height
- 35.25
- Width
- 23.5
- Depth
- 24.5
Details
- Weight Capacity
- 300 lbs
- For Use With
- Indoors
- Material
- Foam,Metal, Nylon, Plywood, Polypropylene,Polyester
- Includes
- Parts and assembly instructions included
- Color
- White
- Style
- Office Chair
Description
This mid-back office chair with fixed armrests in black has your back if you need a supportive, comfortable, and stylish desk chair. The backrest has a curved, ergonomic shape that promotes good posture. The seat is deep and extra wide with generous padding to offer a roomy feel. White mesh fabric that allows air to circulate covers the swivel seat and backrest. The backrest exterior features supports that are both decorative and functional. These supports add visual interest and can be used as handles when you move this adjustable-height chair that has a black 5-star base with casters for mobility. Ideal for smaller spaces, this chair will bring streamlined style to your office.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI