This item is Discontinued.

This item is Discontinued.
Office Chair, Black, Black Fabric, High Back Executive (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7300
- Zoro #
- G400671371
- UPC #
- 680796042998
- Country of Origin
- China
Dimensions
- Length
- 24
- Height
- 50.5
- Width
- 24
Details
- Style
- High Back Executive Chair
- Material
- Foam,Metal, Nylon, Plastic,Polyester
- Color
- Black
- Capacity
- 300 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 26 lbs.
- For Use With
- Indoors, Residential
Description
Complete your new home office space with this contemporary style, BIFMA certified, high back executive black office chair with an adjustable head rest. The slightly curved back and fixed arm rests give ergonomic support throughout, with a lock-in tilt back mechanism to adjust to your comfort level. This chic 360 degrees swivel office chair has a thick cushioned seat that can be adjusted to your desired height, and tightly upholstered in a breathable and durable black fabric for a clean-lined appeal. The 5-star metal base with capped nylon castors smoothly glide across the floor for easy mobility. Assembly is required.. BIFMA standards, certified for home or commercial use. Cushioned adjustable seat height with tilt back/lock-in free mechanism. Adjustable head rest with gently curved back and arm rests for supreme comfort. Five-star 360 degrees swivel metal base with capped nylon castors for smooth mobility.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.