This item is Discontinued.

This item is Discontinued.
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7271
- Zoro #
- G000670873
- UPC #
- 680796010737
- Country of Origin
- China
- Style
- Executive Chair
- Material
- Foam,MDF, Metal, Nylon, Polypropylene,Leather-Look
- Color
- Black
- Capacity
- 300 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 26 lbs.
- For Use With
- Indoors, Residential
Description
Increase your productivity with this chic and contemporary high back black executive office chair. BIFMA certified for home or commercial use, this high functioning swivel office chair is upholstered in a sleek and breathable black leather-look fabric with brown accents, and thick padding in all the right spots for ultimate comfort. The cushioned seat is adjustable to your desired height with a tilt back lock-in mechanism. The sturdy metal base with capped five nylon castors smoothly glides across the floor for easy mobility. This stylish and easy to assemble executive chair gives a fresh new look to any office space.. BIFMA standards certified for home or commercial use. Adjustable seat height with tilt back/lock-in free mechanism. Upholstered in durable and breathable black leather-look material with brown accents. Chic modern design with supportive cushioned back and seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.