This item is Discontinued.

This item is Discontinued.
Office Chair, Black Leather-Look Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 4290
- Zoro #
- G400671265
- UPC #
- 21032244804
- Country of Origin
- China
- Color
- Black
- Material
- MDF,Foam, Metal,Leather-Look
- Includes
- Installation hardware, assembly instructions
- Capacity
- 200 lbs.
- For Use With
- Indoors, Residential
- Weight
- 37 lbs.
- Style
- Executive Chair
Description
This gorgeous contemporary high back office chair will add both style and comfort to your home office or study area. The plush high chair back and seat is covered in rich black faux leather for comfortable seating, framed by sleek curved padded metal arms for a modern look. An adjustable height and tilt lever allows you to customize the fit along with 5 castors below the chrome colored base for easy mobility. Create a warm and stylish home office or work area with this comfortable executive style office chair.. Contemporary style office chair. Plush high chair back and seat upholstered in rich black faux leather for comfortable seating. Sleek curved padded chrome arms for extra comfort. Adjustable seat height and tilt leaver.