This item is Discontinued.

This item is Discontinued.
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7290
- Zoro #
- G300671150
- UPC #
- 680796010775
- Country of Origin
- China
- Style
- High Back Executive Chair
- Material
- Foam,MDF, Metal, Nylon, Polypropylene,Leather-Look
- Color
- Black
- Capacity
- 300 lbs.
- Weight
- 35 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
Bring comfort and style together with this modern high back leather-look executive office chair. BIFMA certified for home or commercial use, this elegant black executive chair is supremely cushioned and curved to support your back and head, accented with rounded sleek silver armrests. The thick swivel seat conveniently
adjusts to your desired height with a lever, along with a tilt back lock-in mechanism. The sturdy silver metal base with five capped nylon castors, smoothly glides across the floor for easy mobility. This easy to assemble trendy executive office chair gives a rich look to any office or gaming space.. BIFMA certified for home or commercial use. Curved and cushioned back and headrest for supreme comfort. Thick padded seat with adjustable height and tilt back lock-in/free mechanism. Slick modern design with rich leather-look upholstery.
adjusts to your desired height with a lever, along with a tilt back lock-in mechanism. The sturdy silver metal base with five capped nylon castors, smoothly glides across the floor for easy mobility. This easy to assemble trendy executive office chair gives a rich look to any office or gaming space.. BIFMA certified for home or commercial use. Curved and cushioned back and headrest for supreme comfort. Thick padded seat with adjustable height and tilt back lock-in/free mechanism. Slick modern design with rich leather-look upholstery.