Shop MONARCH SPECIALTIES
See all product information
Create Account
Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black
Mfr # I 7276
Zoro # G900671024
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Width
23.75
Height
45
For Use With
Indoors, Residential
Capacity
300 lbs.
Material
Foam,MDF, Metal, Nylon, Polypropylene,Leather-Look
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7276
- Zoro #
- G900671024
- UPC #
- 680796010751
- Country of Origin
- China
Dimensions
- Width
- 23.75
- Height
- 45
- Length
- 28
Details
- For Use With
- Indoors, Residential
- Capacity
- 300 lbs.
- Material
- Foam,MDF, Metal, Nylon, Polypropylene,Leather-Look
- Includes
- Installation hardware, assembly instructions
- Color
- Black
- Weight
- 31 lbs.
- Style
- Executive Chair
Description
Elevate your office space with this modern high-back executive office chair in a classic black finish. BIFMA certified for commercial or home office use, this chair is both stylish and supremely comfortable with a natural curved padded back, head rest, and arm rests that swing back. Upholstered in a durable and breathable commercial grade black leather-look fabric, with a lock-in lever to conveniently adjust the seat height, and includes a tilt back mechanism. With 5 nylon hooded castors on a sturdy chrome base, this easy to assemble executive chair completes your office setup or gaming room in no time!. BIFMA certified for home or commercial use. Back and seat upholstered in durable commercial grade black leather-look fabric with a thick cushioned seat. Ergonomic curved high back rest and padded arm rests for added comfort. Convenient lever for adjustable seat height with lock-in/free tilt back mechanism.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.