This item is Discontinued.

Monarch Specialties Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black I 7249

This item is Discontinued.

Monarch Specialties

Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (Discontinued)

Mfr # I 7249
Zoro # G000671344
UPC # 680796010683
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 7249
Zoro #
G000671344
UPC #
680796010683
Country of Origin
China

Dimensions

Length
25
Height
46
Width
26

Details

Style
High Back Executive Chair
Material
Foam,MDF, Metal, Nylon, Polypropylene,Microfiber
Color
Black
Capacity
330 lbs.
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Weight
28 lbs.

Description

Add a polished, modern dimension to your office space with this black high back executive office chair upholstered in a smooth, rich black microfiber material. This highly durable BIFMA certified swivel chair includes a convenient lever to adjust the seat height as well as a lock-in/free tilt back mechanism for added comfort. The ergonomic designed cushioned back, thick padded headrest, and sleek curved armrests will have you sitting in style. With 5 nylon hooded castors on a sturdy metal base, this easy to assemble executive chair will complete your office or gaming room in no time!. BIFMA standards certified for home or commercial use. Adjustable seat height with tilt back lock-in/free mechanism for supreme comfort. Upholstered in durable and smooth black microfiber material. Ergonomic designed cushioned curved back with a thick comfortable seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.