This item is Discontinued.

This item is Discontinued.
Office Chair, Gaming, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7259
- Zoro #
- G300671167
- UPC #
- 680796010706
- Country of Origin
- China
- Color
- Black
- Material
- Foam,MDF, Metal, Nylon, Polypropylene,Polyester Blend
- Includes
- Installation hardware, assembly instructions
- Weight
- 31 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 330 lbs.
- Style
- Office Chair
Description
Get ready to bring your gaming to the next dimension with this ultra modern office chair in a rich black finish with red accents to bring out the cool factor. This BIFMA certified swivel chair is upholstered in commercial grade breathable polyester fabric, with thick cushioning along the ergonomically curved back and seat for ultimate comfort. The sleek rounded armrests ties it all together for this race car inspired chair design. Easily adjust the seat height with the convenient side lever and sit back and relax with the tilt lock-in/free mechanism. The five eye-catching nylon castors smoothly glide across the floor for easy mobility.. Office chair BIFMA standard certified for home or commercial use. Adjustable seat height with tilt back lock-in/free mechanism for supreme comfort. Upholstered in durable and breathable thick black polyester material with red accents. Ergonomic, sleek modern design with curved back support and thick cushioned seat.