This item is Discontinued.

Monarch Specialties Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown I 7289

This item is Discontinued.

Monarch Specialties

Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (Discontinued)

Mfr # I 7289
Zoro # G500671110
UPC # 680796010768
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 7289
Zoro #
G500671110
UPC #
680796010768
Country of Origin
China

Dimensions

Length
25.5
Height
47.5
Width
26

Details

Style
High Back Executive Chair
Material
Foam,MDF, Metal, Nylon, Polypropylene,Leather-Look
Color
Brown
Capacity
300 lbs.
Weight
35 lbs.
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions

Description

Bring comfort and style together with this modern high back leather-look executive office chair. BIFMA certified for home or commercial use, this elegant brown executive chair is supremely cushioned and curved to support your back and head, accented with rounded sleek silver armrests. The thick swivel seat conveniently adjusts to your desired height with a lever, along with a tilt back lock-in mechanism. The sturdy silver metal base with five capped nylon castors, smoothly glides across the floor for easy mobility. This easy to assemble trendy executive office chair gives a rich look to any office or gaming space.. BIFMA certified for home or commercial use. Curved and cushioned back and headrest for supreme comfort. Thick padded seat with adjustable height and tilt back lock-in/free mechanism. Slick modern design with rich leather-look upholstery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews